Buy more than* S$200* and get FREE SHIPPING

  • Normal Windshield Wiper Replacement Rubber, Clean A
  • Normal Windshield Wiper Replacement Rubber, Clean A
  • Normal Windshield Wiper Replacement Rubber, Clean A

Normal Windshield Wiper Replacement Rubber, Clean A WB348

by Mita
4.50 (2)
Item.#
05493862
Mfr.#
WB348
Package Qty.
1Box(10PC)
Ship pack of
1
47.26 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Compatible
For passenger cars
Width (mm)
6
Type
flat spring available
Length (mm)
475
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wiper rubber exchange
4
From Japan
On 2014-11-17 15:21:07
It is softer than graphite rubber so it is less chattering.
This review is about item#05493835.
Inspection at the time of customer inspection
5
From Japan
On 2014-05-29 15:06:45
I am thankful because I can buy it at less than half price of what I have used so far. Quality is also good. I will also purchase it next time.
This review is about item#05493887.