Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Normal Windshield Wiper Replacement Rubber, Clean A
  • Normal Windshield Wiper Replacement Rubber, Clean A
  • Normal Windshield Wiper Replacement Rubber, Clean A

Normal Windshield Wiper Replacement Rubber, Clean A WB860H

by Mita
4.25 (4)
Item.#
05493896
Mfr.#
WB860H
Package Qty.
1Box(10PC)
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Compatible
For passenger cars
Width (mm)
8
Type
There is a leaf spring
Length (mm)
600
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2018-04-17 16:56:15
Not only this product but also some manufacturers bought 10 boxes of boxes, but the quality is not better than the single item. In case I do not know whether the surface is coated for deterioration prevention, but with the first wiping, almost uneven wiping can be done. If I scratch the surface, I will be able to use it well, but I think that it is inferior to COSPA considering it. It is a strength to cut and use.
This review is about item#35091716.
Automobile inspection and maintenance
5
From Japan
On 2017-10-18 14:04:23
It is cheap with 10 pieces and it cuts it according to the car and uses it. I did not have to stock extra stock.
This review is about item#5493887.
Wiper rubber exchange
4
From Japan
On 2014-11-17 15:21:07
It is softer than graphite rubber so it is less chattering.
This review is about item#05493835.
Inspection at the time of customer inspection
5
From Japan
On 2014-05-29 15:06:45
I am thankful because I can buy it at less than half price of what I have used so far. Quality is also good. I will also purchase it next time.
This review is about item#05493887.