Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Pressure Cleaner Hose
  • High Pressure Cleaner Hose
  • High Pressure Cleaner Hose

High Pressure Cleaner Hose

Item.#
05494011
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure (kgf/cm2)
210
Metal Fittings (inch)
1/4
Length (m)
10
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Burst Pressure (kgf/cm2)
840
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.3x13.2
Compatible
Corresponding car wash machine manufacturers: Nanayo, Kobe addition