Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cloth Repair Tapes

Cloth Repair Tapes 14cmWidthx24m

5.00 (5)
Item.#
05494142
Mfr.#
14cmWidthx24m
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (foundation cloth)
Polyester + PVC
Width (mm)
140
Thickness (mm)
0.73
Length (m)
24
Color
Car Keys
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Correction of waterproof sheet
5
From Japan
On 2013-12-17 13:23:41
Stickiness looks nice.
This review is about item#05494142.
To a hollow sheet with a hole in a track.
5
From Japan
On 2013-11-26 23:42:54
At the home center only Mecca short repair tape was sold, I was looking for a long repair tape that I could keep.
This review is about item#05494142.
Repair of the top of the truck
5
From Japan
On 2013-11-20 19:54:08
Very happy! Adhesion is very good. Also the thickness of the tape is perfect. I think that it is good when cutting round corners and using it. I can not think of a no-brand product. For the time being, since it is 24 meters, I think that this is enough for repairing the hood for now, but it seems that it can be used for other uses as well, so I will order again if it gone.
This review is about item#05494133.
Tent repair
5
From Japan
On 2013-09-03 13:08:36
I think that it is cheap to look at m unit price because there are many thickness and volume m. Delivery is fast, it is shipping the day, so it is also nice to be delivered the next day.
This review is about item#05494133.
Repair due to tearing of store's tent
5
From Japan
On 2013-06-03 18:24:48
I searched for repair tapes on the net but it was hard to find it Finally I could purchase This tape is sticky and it does not peel off even with the rain and it is saved so it is saved It is cheap because one turn is long
This review is about item#05494151.