Buy more than* S$200* and get FREE SHIPPING

  • Booster Cables

Booster Cables SB200-500

3.86 (7)
Item.#
05494282
Mfr.#
SB200-500
Package Qty.
1Set
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Copper
Voltage (V)
2013/12/24
Length (m)
5
Electric Wire Specification
9.9sq
Current (A)
200
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Jumping from car to car
5
From Japan
On 2016-07-15 16:42:06
Shape nor ability, GOOD than expected
This review is about item#35696981.
As a preliminary
4
From Japan
On 2012-08-13 14:38:16
Things I think that is not bad
This review is about item#35696692.
Engine start at the time of the battery rise
3
From Japan
On 2012-08-04 14:40:45
And out code from both ends of the alligator clip, very Tsukai hesitation in immediately vehicle where there is such a body on the battery terminals. There was the text of the item description, publication photograph the old model? I bought the wrong remains. Personally, convenient to use more of the old model in various situations. In addition, we hope the replacement of the published photograph. So people like me to buy a mistake does not come out the future
This review is about item#35696981.
Use in 12V car battery up.
5
From Japan
On 2012-05-16 12:37:30
5m and a long cable was able to connect effortlessly even up the battery even in the garage.
This review is about item#05234984.
When the battery up of customers and private cars
5
From Japan
On 2012-04-15 19:03:13
Easy to use if you are firmly scissors part and the grip portion
This review is about item#35696692.
The car's battery goes up ...
2
From Japan
On 2012-03-06 13:15:11
Recent and hybrid, a car that is loaded with battery in the rear, a small connection terminals in the engine room, a large alligator in this product, when you connect, so very difficult to work, alligator grab the battery terminal please sell the thing of things a small (small).
This review is about item#35696613.
Battery-up of heavy equipment, etc.
3
From Japan
On 2012-01-18 20:43:21
I was able to fast start
This review is about item#35696981.