Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Filter Chain Wrench

Filter Chain Wrench TW-230

4.11 (9)
Item.#
05494343
Mfr.#
TW-230
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
287-7040
Grip Length (mm)
230
Nominal Dimension (mm)
230
Chain Length (mm)
700
Operating Range (mm)
26 to 200 (diameter)
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Used for exchanging oil filters in automobiles
5
From Japan
On 2018-01-21 23:15:39
From cheap, this item is definite. I also use it as a substitute for pyrene.
This review is about item#10080761.
Tractor's oil filter change
4
From Japan
On 2017-06-20 11:29:21
Product has no problem. However, I thought that it is better for the cup type where the wrench's turning allowance is less depending on the use place.
This review is about item#10080761.
Maintenance of machine
5
From Japan
On 2016-10-17 07:03:07
Used to remove cartridge filter. This size was good for a filter with a large external shape.
This review is about item#05494343.
Especially on Saturnian balls to remove citroen's sphere
5
From Japan
On 2015-06-11 22:20:32
I have one more thing but loosen it with two when removing hard objects
This review is about item#10080761.
Element removal of heavy-duty truck
1
From Japan
On 2015-02-12 20:06:52
It was a useless tool other than the one.
This review is about item#10080761.
You can use it for opening a small container as well as an oil filter
4
From Japan
On 2014-03-14 09:42:44
I knew that it was convenient before using It has been used less than useless but it is useful when used It purchased a new item
This review is about item#10080761.
Tightening or removing pipe etc. in a narrow place
4
From Japan
On 2013-07-29 18:25:37
Even if the strength gets a little weaker, the part of the handle wants aluminum. The price should be a little cheaper, but it is not so frequently used at work, so it may not be purchased next time.
This review is about item#10080761.
Maintenance and repair of machines
5
From Japan
On 2013-04-26 09:02:28
Goods like a representative of an oil filter wrench unknown. I think that it is best selling because the size is exactly right ... It is wonderful not to make it by another company, so use it carefully because it is expensive. Because the handle is occasionally broken by casting.
This review is about item#10080761.
Replacement of filters for large vehicles
4
From Japan
On 2012-05-04 12:41:22
If it is for large vehicles this price is buying. Because it is a maker's item, I can use it normally.
This review is about item#05494343.