Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sheet Repairing Material
  • Sheet Repairing Material
  • Sheet Repairing Material
  • Sheet Repairing Material
  • Sheet Repairing Material

Sheet Repairing Material SH-21

3.44 (27)
Item.#
05494377
Mfr.#
SH-21
Package Qty.
1Roll
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (foundation cloth)
Polyester tarpaulin
Length (m)
2
Thickness (mm)
0.45 (inner adhesion portion 0.2)
Width (mm)
130
Color
Green
Customer Reviews
5 star 13
4 star 3
3 star 2
2 star 1
1 star 8
Review Rating: 3.44
27 Customer Reviews
The reviews are automatic translation.
Repair of tent breaking point
3
From Japan
On 2018-04-02 14:34:30
Because the tent has been torn widely, even if it is repaired and pasted, the affixed part will float So we will reinforce the join sheet again to the butt-stuck part.
This review is about item#34733124.
Used for repairing holes in golf cart's seat.
3
From Japan
On 2017-08-04 17:04:36
Used by customers for tobacco holes and for repairing tears. Since it is different from the color of the sheet, there is uncomfortable feeling and it is good to have various colors.
This review is about item#34567285.
Repair of truck seat
2
From Japan
On 2017-04-21 14:41:25
Since it got peeled off with the adhesive that was being applied, it was good when dropping the adhesive and using G 17 instead. It is necessary to improve the adhesive.
This review is about item#34567267.
Tent repair of an easy tent-like tent
4
From Japan
On 2017-04-03 02:50:37
I bought it for the purpose of repairing the awning, but since the vinyl front was broken, I tried it for repairing it. Despite the place where water is constantly used for water work, I can not peel off, I am satisfied. Because the durability is unknown, we made it "somewhat satisfied".
This review is about item#34567337.
Used for tear repair
5
From Japan
On 2017-02-14 15:00:47
Since it is suitably wide, it is easy to use because it can accommodate slightly big tears.
This review is about item#34567337.
Repair of the rupture of the seat of the truck
5
From Japan
On 2016-12-13 15:56:30
It used a lot, but this is soft, well fitted to the seat, and it is tightly attached tightly. I am very satisfied for now.
This review is about item#5494377.
I wanted to use it for repairing canvas of a ship and purchased it.
4
From Japan
On 2016-08-31 18:45:16
Although it seems that there is adhesive strength, it seems that the strength does not settle unless it puts it for a long time after pasting.
This review is about item#34733115.
Repair seat of the auditorium
5
From Japan
On 2016-05-06 15:54:27
Even if I asked for repair, I bought it because I could not get it easily. At the local home center, it took days to order, and the price also increased, so I purchased it here. Because it is a strong adhesive force, even if a child rubs it will not peel off. I am very thankful.
This review is about item#05494395.
Repair of the top of the truck
4
From Japan
On 2016-04-21 15:07:11
It is easy to stick and I am satisfied with it being strong and strong.
This review is about item#05494386.
I repaired the tear of the truck seat.
1
From Japan
On 2014-07-09 09:31:15
I stuck it yesterday evening and peeled off the next morning. Weak adhesion. It is a waste of time spent on repair, not losses, just buying it. Please tell me which medicine or glue to stick. Is Monotaro sold after testing? I bought it by trusting so far and introduced it to my friends, but this was bad.
This review is about item#05494395.