Buy more than* S$200* and get FREE SHIPPING

  • Tube Rope, Free-Cut Type

Tube Rope, Free-Cut Type TT-200

4.07 (15)
Item.#
05494413
Mfr.#
TT-200
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Tire tube
Length (m)
About 17
Width (mm)
About 20
TRUSCO Part Number
367-7672
Thickness (mm)
About 1.5-2.5
Purpose
Tension of blue sheets and hood of truck sheet
Customer Reviews
5 star 7
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
As protection of luggage
4
From Japan
On 2016-06-14 16:17:08
It is handy because it has free cut and its strength is also there.
This review is about item#35013063.
Temporary fixation of baggage in the car
5
From Japan
On 2016-01-29 15:01:52
It is easy to handle, price is reasonable and satisfactory.
This review is about item#10765824.
Track seat
4
From Japan
On 2015-12-10 23:44:58
It is cheap, enough, but I purchased the wrong size. Next we will consider to have some more width.
This review is about item#10765824.
To fix the body cover
5
From Japan
On 2015-11-12 19:56:19
Consumables are used in the premise. As it is still weak against sunlight, it is necessary to exchange it in a certain cycle.
This review is about item#35013063.
Used to stretch the seat of the truck container
5
From Japan
On 2015-05-30 09:03:22
As the temperature rises, rubber that stretches to the seat is well cut, so tube rope is useful. She is very tightly seated and is very good.
This review is about item#35013063.
When binding the seat
5
From Japan
On 2015-04-14 16:27:11
It is easy to use because it is used to bind the blue sheet but the pisit drops down. You can prevail as you can win freely.
This review is about item#05494413.
Repair of cushion of chair
3
From Japan
On 2014-06-12 17:57:29
The smell of rubber is tight, it is not suitable for everyday use. It was a selection mistake of the material of the product.
This review is about item#10765842.
For holding agricultural cargo truck seats. (Light truck / regular cargo)
3
From Japan
On 2014-04-30 23:30:54
We are using (light truck / ordinary cargo) as a supporter of agricultural cargo truck seat. I think that it is easy to use, but I think that it is good to use a mah-jong for about 35 m to do for ordinary trucks.
This review is about item#10765842.
Bicycle packing
5
From Japan
On 2013-03-29 21:47:41
It is very durable and easy to use. I cut it to 2 meters to tie my baggage to the bicycle carrier. It's almost a year since I used it everyday, but I am doing my best without decay!
This review is about item#10765824.
Use rubber for mouth of bag
3
From Japan
On 2013-01-24 12:44:46
I think that it will be a little cheaper. It is good if the width of the rubber cuff also has various sizes.
This review is about item#10765842.