Buy more than* S$200* and get FREE SHIPPING

  • Annular Type Tube Band

Annular Type Tube Band TT-90

3.41 (22)
Item.#
05494431
Mfr.#
TT-90
Package Qty.
1Bag(12PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fold Diameter (cm)
About 75-90
Width (mm)
About 20
Purpose
Tension of blue sheets and hood of truck sheet
Thickness (mm)
About 1.5-2.5
Material
Tire tube
Customer Reviews
5 star 8
4 star 5
3 star 2
2 star 2
1 star 5
Review Rating: 3.41
22 Customer Reviews
The reviews are automatic translation.
Seat for truck
5
From Japan
On 2017-06-21 14:48:35
Depending on usage conditions, it is hard to cut out and has a long life, which is saved.
This review is about item#35013106.
Light tiger carrier back cover
1
From Japan
On 2016-10-16 20:06:38
Rubber shit is the worst. Extensive elasticity is applied.
This review is about item#10765806.
Seat fixing, luggage fixation, binding, sales
4
From Japan
On 2016-08-21 19:26:56
Luggage fixation, light truck Used to fix the carrier seat. There are occasions when it is necessary to have a short length, and it is distinguished from long bands. Although deterioration can be cut immediately when it is outdoors, it is better to store in the indoor car.
This review is about item#35013081.
Truck carrier cover
5
From Japan
On 2016-07-22 16:24:42
Just right length, it is satisfying and easy to use
This review is about item#35013081.
Stop the seat of the loading platform
4
From Japan
On 2016-01-12 12:25:15
I hope there is a short size
This review is about item#39554532.
Seat fixing of truck beds
5
From Japan
On 2015-11-08 20:48:00
It is necessary and sufficient. I am always in the track for reserve when it runs out.
This review is about item#10765806.
Attach to seat
5
From Japan
On 2015-09-08 09:50:43
I want a little more strength but no problem
This review is about item#35013072.
Truck seat
5
From Japan
On 2015-08-17 17:27:15
It seems that the most reputable driver ever has been.
This review is about item#35013106.
Fastening of a hood
5
From Japan
On 2015-03-09 15:55:24
Firmly feeling GOOD
This review is about item#05494422.
For truck beds
5
From Japan
On 2014-09-20 09:03:49
The price is cheap and good
This review is about item#39554523.