Buy more than* S$200* and get FREE SHIPPING

  • Tube Rope, One Side: Hook A Can / Ring Processing
  • Tube Rope, One Side: Hook A Can / Ring Processing
  • Tube Rope, One Side: Hook A Can / Ring Processing

Tube Rope, One Side: Hook A Can / Ring Processing TT-15

2.00 (2)
Item.#
05494447
Mfr.#
TT-15
Package Qty.
1PC
Ship pack of
1
3.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For stabilization of luggage on bicycles and motorcycles.
Material
Tire tube
Length (m)
1.5
Width (mm)
20
Thickness (mm)
About 1.5-2.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Luggage fixation with bike carrier
2
From Japan
On 2014-09-26 15:06:15
When unpacking the loading platform, the size of the wheel is too large to get out of the hook of the loading platform. Previously it was a smaller wheel, but I wondered why I made it so big.
This review is about item#05494456.
Package transport
2
From Japan
On 2012-12-19 18:44:34
The package has a thickness of about 2 mm ± 0.5 mm, but it is only about 1.2 mm throughout, I gave up the use I had planned because it was uneasy. I saw this thin rubber rope for the first time.
This review is about item#05494456.