Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tube Rope, One Side: Hook A Can / Ring Processing
  • Tube Rope, One Side: Hook A Can / Ring Processing
  • Tube Rope, One Side: Hook A Can / Ring Processing

Tube Rope, One Side: Hook A Can / Ring Processing TT-30

2.00 (2)
Item.#
05494456
Mfr.#
TT-30
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For stabilization of luggage on bicycles and motorcycles.
Material
Tire tube
Thickness (mm)
About 1.5-2.5
Width (mm)
20
Length (m)
3
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Luggage fixation with bike carrier
2
From Japan
On 2014-09-26 15:06:15
When unpacking the loading platform, the size of the wheel is too large to get out of the hook of the loading platform. Previously it was a smaller wheel, but I wondered why I made it so big.
This review is about item#05494456.
Package transport
2
From Japan
On 2012-12-19 18:44:34
The package has a thickness of about 2 mm ± 0.5 mm, but it is only about 1.2 mm throughout, I gave up the use I had planned because it was uneasy. I saw this thin rubber rope for the first time.
This review is about item#05494456.