Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tire Stopper
  • Tire Stopper
  • Tire Stopper

Tire Stopper CY-0080

5.00 (1)
Item.#
05494492
Mfr.#
CY-0080
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
In case of working after parking construction vehicle, or flat tire repair and chain installation and removal at slope
Material
Synthetic rubber
Dimensions B (mm)
120
Type
8t vehicles
Compatible
8t car (extra large)
Color
Black
Dimensions C (mm)
258
Dimensions A (mm)
158
Weight (kg)
2.85
Specification
Short fiber included. High intensity. No hole
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For car crash
5
From Japan
On 2014-05-29 16:34:25
It is very good to fit on the tire
This review is about item#05490651.