Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Light Tube, Para Light 1
  • Fluorescent Light Tube, Para Light 1
  • Fluorescent Light Tube, Para Light 1

Fluorescent Light Tube, Para Light 1 FPL36EX-N

4.44 (9)
Item.#
05494544
Mfr.#
FPL36EX-N
Package Qty.
1Box(10PC)
Ship pack of
1
108.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
36WFPL form
Tube Length (mm)
410
Lamp Current (A)
0.435
Total Luminous Flux (Lm)
2900
Pipe Diameter (phi mm)
20
Outer Diameter (mm)
411
Lighting System
Glow starter form
Compatible Glow Starter
LIGHT TUBE :FG-4P ELECTRONIC LIGHTING PIPE :FE4P
Color Temperature (K)
5000
Rated Lamp Power (W)
36
Rating Life (Hours)
9000
Connector
GY10q-6
Type
Compact fluorescent lamps (para Lite)
Color
Natural white color
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Everyday life
5
From Japan
On 2017-01-13 15:57:08
Home improvement of less than half? Cheap and it will be saved. Since the first-class brand of performance, durability has credit.
This review is about item#37183081.
Use in stand-type fluorescent lamps
5
From Japan
On 2016-12-27 14:42:15
Since consumables was purchased for exchange. 5 This need was was, but there is only input ten, it will be saved and it can be purchased at 5 bottles, or a single.
This review is about item#75418822.
In the elevator car lighting exchange
5
From Japan
On 2016-07-15 16:35:09
Very easy to use, I'm glad I can be easily detached But I was troubled available at special structure was good will be available on short delivery time
This review is about item#37183072.
During parts of the inspection, illuminate the hand
4
From Japan
On 2016-07-12 16:21:22
That's close to the supermarkets, because it does not surprisingly put this "daylight", I'm glad I went to the cheap hand. That's the other colors of light, when the component inspection, will be color changes difficult to see, this is a good reputation in the field. Even better if a little cheap.
This review is about item#37183063.
Disk write
4
From Japan
On 2015-01-12 15:13:32
Since it is a consumable goods, and regularly exchange. Because the cheaper price than the neighborhood of the home improvement and electronics stores were purchased to try. It is slightly that Of course has been used for one year but is brighter than the things that turned black glass. Chira with virtually no.
This review is about item#37183081.
Working light bulb
4
From Japan
On 2014-12-09 13:45:07
Since the manufacturers goods, it can be used safely.
This review is about item#68534076.
To the work desk.
5
From Japan
On 2014-11-17 15:23:59
We chose on price. Commodity is no problem at all.
This review is about item#37183081.
Visual examination
3
From Japan
On 2014-05-19 13:13:16
Bright and convenient
This review is about item#37183081.
Lighting of the common areas of the shopping center
5
From Japan
On 2007-11-03 11:01:48
It survives because I want to buy cheaper at 1 yen. Usually we hope also to buy together with the discount rate goes up in OK2 boxes in ten unit because it does not have the installation only one thing to use this light bulb ...
This review is about item#05494544.