Buy more than* S$200* and get FREE SHIPPING

  • Wheel Nut Pair Socket
  • Wheel Nut Pair Socket
  • Wheel Nut Pair Socket

Wheel Nut Pair Socket 8A-3820

4.60 (5)
Item.#
05494596
Mfr.#
8A-3820
Package Qty.
1PC
Ship pack of
1
59.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For outer nut inner nut installing and removing
Plug-in Angle (mm [inch])
25.4 [1]
Width Across Flats S1 × S2 (mm)
38x20
Dimension D1 (mm)
55
Dimension d (mm)
33
Dimension D2 (mm)
50
Dimensions L (mm)
90
Dimension L2 (mm)
38
Dimension L1 (mm)
14
TRUSCO Part Number
120-0631
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2017-06-06 23:11:25
Price is cheaper than KTC etc. Recently I have purchased Tone products. Since it is not hard to use like a maintenance shop, we have not purchased another size of the previous purchase nor crack, and I also purchased things of the same series this time as well.
This review is about item#5494614.
Track tire maintenance
5
From Japan
On 2016-11-24 14:43:24
I am satisfied enough about use. It's old and heavy impact so it's easier to work a bit.
This review is about item#5494596.
Tire replacement for truck etc.
5
From Japan
On 2016-11-02 22:16:20
I am using old and pretty heavy impact so I think that it was good to buy it because scratches do not stick to the wheel because it is shallow groove that it is not necessary to exchange sockets each time.
Tire detachment
3
From Japan
On 2016-05-18 15:58:33
It was able to be used normally.
This review is about item#05494587.
Tire change of large dump truck
5
From Japan
On 2015-03-30 10:56:14
Is the depth of 41 socket 12.5 mm so it is 1.5 mm shallower than the one I used before? I thought that it seems like it is good in continuous work of loosening nuts when using it. Because the depth of 41 is made shallow, I think that it is good for the inner work of 21 that the socket does not touch the foil and the impact blow is transmitted only to 21 inner. Just because the weight is 20 grams heavier than I used last time, I think there are individual differences, but I understand somewhat. Please improve with the strength as it is light.
This review is about item#05494614.