Buy more than* S$200* and get FREE SHIPPING

  • Sprup for Metric Thread, for Coarse Screw Thread
  • Sprup for Metric Thread, for Coarse Screw Thread
  • Sprup for Metric Thread, for Coarse Screw Thread
  • Sprup for Metric Thread, for Coarse Screw Thread

Sprup for Metric Thread, for Coarse Screw Thread M4-0.7x3.0D

4.11 (28)
Item.#
05494876
Mfr.#
M4-0.7x3.0D
Package Qty.
1Pack(10PC)
Ship pack of
1
6.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Freedom Minimum Outer Diameter (mm)
5.17
Under Tap Hole Minimum Diameter (mm)
4.17
Nominal Length
3.0D
Dimension L2 (mm)
12
Screw Designation Dimension
M4
Pitch
0.7
Freedom Maximum Outer Diameter (mm)
5.42
Under Tap Hole Maximum Diameter (mm)
4.3
Compatible Drill Diameter (mm)
4.2
Number of Free Coils
13 7/8
Purpose
Enhance strength pulling screw out Uniformalization of stress distribution of screw thread.
Customer Reviews
5 star 16
4 star 3
3 star 7
2 star 0
1 star 2
Review Rating: 4.11
28 Customer Reviews
The reviews are automatic translation.
Screw holes repaired by old car
5
From Japan
On 2017-05-25 11:56:57
Since it is a car of half a century ago, there are no problems if holes are stupid due to the repeated detachment of bolts of every kind, if you prepare for spare time at the time of emergency. It was good if I requested 1.5D instead of 1.0D.
This review is about item#5494885.
Screw hole playback
5
From Japan
On 2017-05-15 16:44:37
There is a size up to M 6 x 2.5 D even in the home center in the neighborhood, but it was good that 3.0 D was not readily available because it was not put in quite a bit.
This review is about item#5494973.
For insert
5
From Japan
On 2017-03-31 13:00:28
There is no problem if it can be used normally. There is no loss after buying it.
This review is about item#5494806.
Screw reinforcement
3
From Japan
On 2016-12-28 15:23:17
I ordered 100 pieces at 10 × 10, but it was a blessing if you made it as a bag.
This review is about item#5494833.
Correction of screw thread of motorcycle parts
5
From Japan
On 2016-09-28 18:44:33
Can be used without problems I made firmly different from made in China
This review is about item#5494991.
For bonnet attachment
4
From Japan
On 2016-06-09 17:12:42
Because the bolt hole of the hood collapsed, I bought it here. Because it was not long enough, I used it in two pieces, but I can use it without any discomfort.
This review is about item#05494946.
Repair when screw hole breaks down
5
From Japan
On 2016-05-01 05:27:58
It is better to practice buying a little for it because it is necessary to install.
This review is about item#40500494.
Screw hole reinforcement
5
From Japan
On 2016-04-30 20:50:58
It is a very good product that I used before. In addition, I need a special splash tap and attachment tool
This review is about item#40500494.
Processing of resin parts for general industrial machinery
5
From Japan
On 2016-03-24 15:45:15
For Sprue itself, we are satisfied with both quality and price. Although other people have also entered, there is no description of the standard in the ten piece subdivision bag. In this regard, we strongly demand improvement.
This review is about item#05494851.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:47:04
no problem
This review is about item#05494937.