Buy more than* S$200* and get FREE SHIPPING

  • Sprup for Metric Thread, for Coarse Screw Thread
  • Sprup for Metric Thread, for Coarse Screw Thread
  • Sprup for Metric Thread, for Coarse Screw Thread
  • Sprup for Metric Thread, for Coarse Screw Thread

Sprup for Metric Thread, for Coarse Screw Thread M6-1.0x1.5D

4.00 (25)
Item.#
05494946
Mfr.#
M6-1.0x1.5D
Package Qty.
1Pack(10PC)
Ship pack of
1
5.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Under Tap Hole Maximum Diameter (mm)
6.42
Compatible Drill Diameter (mm)
6.3
Number of Free Coils
7 1/8
Pitch
1
Freedom Maximum Outer Diameter (mm)
7.98
Under Tap Hole Minimum Diameter (mm)
6.25
Nominal Length
1.5D
Dimension L2 (mm)
9
Screw Designation Dimension
M6
Freedom Minimum Outer Diameter (mm)
7.47
Purpose
Enhance strength pulling screw out Uniformalization of stress distribution of screw thread.
Customer Reviews
5 star 13
4 star 3
3 star 7
2 star 0
1 star 2
Review Rating: 4.00
25 Customer Reviews
The reviews are automatic translation.
Screw reinforcement
3
From Japan
On 2016-12-28 15:23:17
In 10 × 10 it ordered 100 pieces, but, I was thankful Once us to one bag.
This review is about item#5494833.
Screw mountain modification of bike parts
5
From Japan
On 2016-09-28 18:44:33
You can also use without any problems Made in China and also solid difference making is
This review is about item#5494991.
For the bonnet mounting
4
From Japan
On 2016-06-09 17:12:42
Since the bolt holes in the hood had collapsed, I was allowed to buy here. Because was not long enough, but was used in the two with, I can use without discomfort.
This review is about item#05494946.
Repair at the time of the screw hole destruction
5
From Japan
On 2016-05-01 05:27:58
It is a good idea to practice to buy the larger amount because the trick is necessary for installation
This review is about item#40500494.
Screw holes reinforcement
5
From Japan
On 2016-04-30 20:50:58
Very good products have been previously used. On the other, requires a dedicated scan Prieure taps and fittings
This review is about item#40500494.
Processing of plastic parts of general industrial machinery
5
From Japan
On 2016-03-24 15:45:15
For Supuryu itself, we are satisfied with the quality, the price of both. Other person also has to fill out, but 10 pieces subdivision bag, there is no description of the standard. In this regard, we strongly demanded the improvement.
This review is about item#05494851.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:47:04
no problem
This review is about item#05494937.
For previous reviews
3
From Japan
On 2016-02-12 10:29:33
Representation of the standard is not in the ○ packaging bag ↑ at the time of manufacturer shipment are listed in the box, or bag. ○ Supuryu is dally ↑ Will the fact that the outside diameter is large? The outer diameter of the pre-insertion (free outer diameter) is made larger than the tap hole. It becomes more difficult to pull it out from the base material by increasing. M3 largest free outer diameter of 4.11, M4 is 5.42. Used to change from ○ M8 to M6 ↑ is improper use. Supuryu can not be used for the purpose of reducing the bolt size. Since the maximum of tap pilot hole diameter of the M6 ​​is 6.42, too large under hole of the M8. Please refer to the size of the table of the manufacturer website for the pilot hole.
It is used to be asked to strength in plastics processing.
4
From Japan
On 2016-02-08 18:08:49
Even before the buy did to replenish because the stock is no longer buy, because there is a sudden production stock is in the manner not to cut, (because it is not purchased at the hardware store)
This review is about item#05494833.
Internal thread modification of brake caliper of aluminum body
4
From Japan
On 2016-01-14 16:02:42
It was purchased in the previous HC is, because it was a little longer rather than only of D1.5, purchase of this time 1.0 thing. Ease of use is good, I think that cheap in price basis (However, since the higher postage that it is the order of separately, is good buyers to be shipped at the time of buying)
This review is about item#05494982.