Buy more than* S$200* and get FREE SHIPPING

  • Sprup for Metric Thread, for Coarse Screw Thread
  • Sprup for Metric Thread, for Coarse Screw Thread
  • Sprup for Metric Thread, for Coarse Screw Thread
  • Sprup for Metric Thread, for Coarse Screw Thread

Sprup for Metric Thread, for Coarse Screw Thread M12-1.75x2.0D

4.16 (32)
Item.#
05495095
Mfr.#
M12-1.75x2.0D
Package Qty.
1Pack(10PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Number of Free Coils
11 3/8
Pitch
1.75
Freedom Maximum Outer Diameter (mm)
14.98
Under Tap Hole Maximum Diameter (mm)
12.73
Compatible Drill Diameter (mm)
12.5
Dimension L2 (mm)
24
Screw Designation Dimension
M12
Freedom Minimum Outer Diameter (mm)
14.34
Under Tap Hole Minimum Diameter (mm)
12.43
Nominal Length
2.0D
Purpose
Enhance strength pulling screw out Uniformalization of stress distribution of screw thread., Enhance strength pulling screw out Uniformalization of stress distribution of screw thread.