Buy more than* S$200* and get FREE SHIPPING

  • Metric Thread Tap for Coarse Thread

Metric Thread Tap for Coarse Thread M4-0.7 TAP

4.73 (11)
Item.#
05495366
Mfr.#
M4-0.7 TAP
Package Qty.
1Set
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Contents
# 2 and #3 -- one each
Screw Designation Dimension
M4
Compatible Drill Diameter (mm)
4.2
Pitch (mm)
0.7
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Thread drilling
5
From Japan
On 2018-05-01 11:42:33
I bought it with a set and a set. Although it is processed into resin, there is no problem as performance.
This review is about item#5495357.
Screw repair
5
From Japan
On 2017-07-02 15:25:02
It is saved because various parts can be bought in bulk.
This review is about item#5495384.
Insertion of sprue
5
From Japan
On 2016-03-23 19:59:27
It was sharp enough as it was a dressing of aluminum this time.
This review is about item#05495384.
Pilot hole tap for inserting a screw
2
From Japan
On 2014-05-12 18:06:36
Buy it because it is set in a sprue. The price is somewhat higher, and it is not a spiral tap, so it is difficult to discharge the scraps. If you have a dedicated spiral tap, I would like to purchase it.
This review is about item#05495375.
Tap hole of the spline
5
From Japan
On 2014-05-05 18:22:28
There is no problem as a tap. Strongly speaking, the price is high. I understand that it will become higher as it is different from the standard tap, but will not it manage a little more? Although it is used for processing that failure is not permitted, exchange at high frequency is a tough price.
This review is about item#05495357.
Air dryer screw thread repair
5
From Japan
On 2014-02-02 13:54:57
It is extremely easy to use. The price is also cheap and it is saved.
This review is about item#05495357.
Maintenance
5
From Japan
On 2013-09-26 13:23:28
It can be used normally
This review is about item#05495384.
We used screws removed from aluminum products for reprocessing.
5
From Japan
On 2012-04-19 10:01:36
There was sometimes called a dedicated tap and it was possible to use without any problems. After processing, I could work smoothly and it was saved.
This review is about item#05495366.
We used screws removed from aluminum products for reprocessing.
5
From Japan
On 2012-04-19 09:48:40
Since it is a used product, it was able to use with confidence.
This review is about item#05495366.
We used screws removed from aluminum products for reprocessing.
5
From Japan
On 2012-04-19 09:38:54
I used it more than before, so I was able to work smoothly.
This review is about item#05495357.