Buy more than* S$200* and get FREE SHIPPING

  • Spry S Type Insertion Tool

Spry S Type Insertion Tool M12-1.75 INS

4.17 (6)
Item.#
05495481
Mfr.#
M12-1.75 INS
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Screw Designation Dimension
M12
TRUSCO Part Number
125-7510
Pitch
1.75
Usage
Set Sprew into pocket with setting tang to guide female screw side Embed mandrel tip to tang and turn handle to right When sprew goed into guide female screw part, insert into base material Insert with case first 2-3 pieces. When you decide the depth, fix the stopper When you fix the stopper, you can make all sprews stay in same depth.
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Recoil insertion
3
From Japan
On 2016-12-02 19:35:53
I used it for inserting a recoil, not a sprue. Although it could be used without problem for the coil for M6, I am glad if you can improve the price, storage capacity, lineup (size of M4, M5 etc).
This review is about item#5495454.
Replace helical insert
3
From Japan
On 2016-10-30 12:59:42
Because each size is necessary, it is saved
This review is about item#5495481.
Insert coil installation work
5
From Japan
On 2016-08-16 07:39:55
I was able to install the insert coil easily.
This review is about item#05495463.
Sprue insertion
5
From Japan
On 2016-03-23 19:56:52
If there is, work can be done easily. It is expensive.
This review is about item#05495454.
I used it for helical insert
4
From Japan
On 2014-06-16 20:16:32
Even better if you can use it in a narrow place
This review is about item#32623936.
This tool was necessary because the coil was used as reinforcing M8 tap of aluminum part.
5
From Japan
On 2013-10-20 17:42:28
It was the same as what I used to date.
This review is about item#05495463.