Buy more than* S$200* and get FREE SHIPPING

  • Tools for Remooving The Spruy

Tools for Remooving The Spruy EX-2 M6/M10

4.38 (8)
Item.#
05495506
Mfr.#
EX-2 M6/M10
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
125-7625
Description 2
Please keep in mind that a tap mountain will be damaged and it will interfere with insertion of new sprew when cutting pliers etc. draw out sprew by force.
Screw Designation Dimension
M6 - M10
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Screw repair
5
From Japan
On 2017-07-02 15:24:17
It is saved because various parts can be bought in bulk.
This review is about item#5495506.
Used when motorcycle engine overhaul
5
From Japan
On 2017-06-28 09:01:54
I inserted the recoil in the part where the screw part of the old engine became useless, but it was saved because it was able to pull out when inserting failed.
This review is about item#5495506.
Modification of motorcycle parts
4
From Japan
On 2016-09-28 18:46:58
In some cases, there are times when it can not be withdrawn, but it is possible to extract it almost as desired
This review is about item#5495506.
Extract helisert of the cylinder head of the motorcycle
2
From Japan
On 2016-02-14 17:00:52
It is used to pull out the m6 helical insert buried in the 6 mm hole a little behind the 6.5 mm hole. I could not use it if I had a helical insert at the back of the tool shape. I could scrape and shape it and be able to pull out safely. Did you mistake the size?
This review is about item#05495506.
In prototype process
5
From Japan
On 2014-07-08 18:08:37
Until now, work efficiency was also improved, as it was not being used, work was done cleanly and beautifully.
This review is about item#05495497.
Rescue in case of failure of sprue
4
From Japan
On 2014-06-11 08:41:13
The full length is long when it is a blind hole. There is no problem with the through hole, but it is necessary to fill the tip as necessary. I think that there is no problem if it is at the worker level where this kind of work is required.
This review is about item#05495497.
Sampling when the insertion of the sprue failed
5
From Japan
On 2013-04-01 15:33:01
I usually ask professional, but I do it myself when there is a missing etc., but I am unskilled because I am not so skilled, sometimes fail. It is useful at that time.
This review is about item#05495497.
Used to extract a mistake sprint
5
From Japan
On 2012-04-19 09:55:27
In the case of a base material such as aluminum, it may end up deeply. If you knead it deeply, the tip will crack. In the case of a sprint which is inserted much more deeply, there is a need to adjust to the size.
This review is about item#05495497.