The reviews are automatic translation.
Screw repair
From Japan
On 2017-07-02 15:24:17
It is saved because various parts can be bought in bulk.
Used when motorcycle engine overhaul
From Japan
On 2017-06-28 09:01:54
I inserted the recoil in the part where the screw part of the old engine became useless, but it was saved because it was able to pull out when inserting failed.
Modification of motorcycle parts
From Japan
On 2016-09-28 18:46:58
In some cases, there are times when it can not be withdrawn, but it is possible to extract it almost as desired
Extract helisert of the cylinder head of the motorcycle
From Japan
On 2016-02-14 17:00:52
It is used to pull out the m6 helical insert buried in the 6 mm hole a little behind the 6.5 mm hole. I could not use it if I had a helical insert at the back of the tool shape. I could scrape and shape it and be able to pull out safely. Did you mistake the size?
In prototype process
From Japan
On 2014-07-08 18:08:37
Until now, work efficiency was also improved, as it was not being used, work was done cleanly and beautifully.
Rescue in case of failure of sprue
From Japan
On 2014-06-11 08:41:13
The full length is long when it is a blind hole. There is no problem with the through hole, but it is necessary to fill the tip as necessary. I think that there is no problem if it is at the worker level where this kind of work is required.
Sampling when the insertion of the sprue failed
From Japan
On 2013-04-01 15:33:01
I usually ask professional, but I do it myself when there is a missing etc., but I am unskilled because I am not so skilled, sometimes fail. It is useful at that time.
Used to extract a mistake sprint
From Japan
On 2012-04-19 09:55:27
In the case of a base material such as aluminum, it may end up deeply. If you knead it deeply, the tip will crack. In the case of a sprint which is inserted much more deeply, there is a need to adjust to the size.