Buy more than* S$200* and get FREE SHIPPING

  • Replacement Halogen Lamp For Floodlight

Replacement Halogen Lamp For Floodlight 150W

2.75 (4)
Package Qty.
Ship pack of
8.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
HL-157, WLG-150
Halogen bulb
150 W type
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Light up of outdoor installation signboard
From Japan
On 2016-10-11 10:14:45
Although the price is cheap as the other person wrote, it really has a short life. The bulb gets black, the white part at both ends collapses, and it is exchanged every month.
This review is about item#8230652.
Work etc. Spot light
From Japan
On 2011-07-15 13:13:09
no problem. I do not know the durability yet, but it is saved because it is cheap.
This review is about item#05497511.
As a replacement lamp to the projector made by the company (floodlight to the parking lot from 2.5 m to 3 m)
From Japan
On 2011-01-26 16:16:15
Lifespan is too short. Filament inside the lamp? It is quick to break. In addition, the white part on the left and right of the lamp attachment part collapses soon and contact failure etc. occurs. As for price, I think it is cheap, but I feel that it is high against lifespan.
This review is about item#05497511.
Mechanical repair in dark places
From Japan
On 2010-11-26 19:33:22
Although it was a place that was safe to use, the glass was damaged. There is no debris in the individual packaging, it seems to have been since the assembly. If you purchase as a spare, it takes a long time to notice, it is risky. The lamps that came with the company 's equipment have a short lifetime that they do not have for a day, so this is a similar possibility.