Buy more than* S$200* and get FREE SHIPPING

  • Sanding Belt

Sanding Belt A-32518

4.29 (14)
Item.#
05500135
Mfr.#
A-32518
Package Qty.
1Box(10Sheet)
Ship pack of
1
30.10 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
76x533
Compatible
9903 belt sander
Grain Size
#120
Abrasive Grain
WA
Type
Medium finishing
Application
Woodwork
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Intermediate finish of bamboo work
3
From Japan
On 2017-05-16 00:09:39
It is used for processing the joint surface of the bamboo work, even if the adhesive adheres it can be reused by washing it
This review is about item#5616457.
Time of woodworking
5
From Japan
On 2017-05-08 15:13:16
The sanding belt joint was solid and there was a sense of security. I think that it is a reliable item.
This review is about item#5500135.
Polishing of floor and painted wood.
3
From Japan
On 2017-04-24 21:52:17
I bought additional genuine items for Makita 's belt thunder, but the belt that was originally attached with accessories was well durable. This product is clogged quickly and the polishing power drops. Also easy to cut. I want you to be stronger and last longer for a while.
This review is about item#5500126.
tool
5
From Japan
On 2017-03-28 14:41:17
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#5605747.
Pattern replacement molding
5
From Japan
On 2016-07-19 20:43:24
Time shortened The finish is beautiful.
This review is about item#05500135.
Ideal for polishing plate materials.
5
From Japan
On 2016-03-16 14:37:41
I used it after ordering. Although it is the machine body of old Makita, adaptation is perfect. Let's see how durable the seam bonding is
This review is about item#05500117.
Production of outdoor woodworking products
5
From Japan
On 2015-07-15 11:58:01
The equipment used is EWS - 76 VLN (Fujiwara Industry). It is used for medium finishing, but it is also good for cutting and less adhesion of chips, and it has a good feeling. It is still not possible to measure durability.
This review is about item#05605722.
Used for woodworking finishing
4
From Japan
On 2015-05-01 09:22:44
As a product, it is better to use it until the end without cutting it than other products.
This review is about item#05605747.
Do-it-yourself
5
From Japan
On 2014-07-13 17:23:10
I knew for the first time that this number was the easiest to use everyday. I can also understand the clogging of sandpaper, recently the progress of the work improved.
This review is about item#05500126.
Paint peeling work.
4
From Japan
On 2014-06-23 14:24:24
It is better not to have oblique joints. Please make it cylindrical endless belt.
This review is about item#05605747.