|
The twist drill for blister pack BSDD0020
- Item.#
- 05500537
- Mfr.#
- BSDD0020
- Package Qty.
- 1Pack(2PC)
- Ship pack of
- 1
Item Feature
- Point Angle (Degree)
- 118
- TRUSCO Part Number
- 688-1262
- Groove Length L3 (mm)
- 2.5
- Overall Length L1 (mm)
- 19
- Material
- HSS (high speed steel)
- 2014 TRUSCO Published Page
- 1-0131
- Blade Diameter D1 (mm)
- 0.2
- Work Material
- Iron-wood, plastics and light alloys
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought