Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0030

Item.#
05500546
Mfr.#
BSDD0030
Package Qty.
1Pack(2PC)
Ship pack of
1
12.51 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
Groove Length L3 (mm)
3
Work Material
Iron works, woodworks, plastics, light alloy
Overall Length L1 (mm)
19
TRUSCO Part Number
688-1271
Blade Diameter D1 (mm)
0.3