Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0070

Item.#
05500582
Mfr.#
BSDD0070
Package Qty.
1Pack(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
688-1319
Blade Diameter D1 (mm)
0.7
Work Material
Iron works, woodworks, plastics, light alloy
Material
HSS (high speed steel)
Groove Length L3 (mm)
10
Overall Length L1 (mm)
32