Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0080

Item.#
05500591
Mfr.#
BSDD0080
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
0.8
Material
HSS (high speed steel)
Work Material
Iron works, woodworks, plastics, light alloy
Groove Length L3 (mm)
11
Overall Length L1 (mm)
34
TRUSCO Part Number
688-1327