Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The twist drill for blister pack

The twist drill for blister pack BSDD0090

Item.#
05500607
Mfr.#
BSDD0090
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
High-speed steel (high-speed steel)
Groove Length L3 (mm)
13
Work Material
Iron works, woodworks, plastics, light alloy
Overall Length L1 (mm)
36
TRUSCO Part Number
688-1335
Blade Diameter D1 (mm)
0.9