Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0110

Item.#
05500625
Mfr.#
BSDD0110
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
1.1
Material
HSS (high speed steel)
Work Material
Iron works, woodworks, plastics, light alloy
Groove Length L3 (mm)
20
Overall Length L1 (mm)
42
TRUSCO Part Number
688-1351