Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The twist drill for blister pack

The twist drill for blister pack BSDD0120

Item.#
05500634
Mfr.#
BSDD0120
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
Groove Length L3 (mm)
20
Work Material
Iron works, woodworks, plastics, light alloy
Overall Length L1 (mm)
42
TRUSCO Part Number
688-1360
Blade Diameter D1 (mm)
1.2