Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0140

Item.#
05500652
Mfr.#
BSDD0140
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
48
TRUSCO Part Number
688-1386
Groove Length L3 (mm)
23
Blade Diameter D1 (mm)
1.4
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Work Material
Iron Woodworking synthetic resin light alloy