Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0170

Item.#
05500686
Mfr.#
BSDD0170
Package Qty.
1Pack(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
Groove Length L3 (mm)
25
Work Material
Iron works, woodworks, plastics, light alloy
Overall Length L1 (mm)
50
TRUSCO Part Number
688-1416
Blade Diameter D1 (mm)
1.7