Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0180

Item.#
05500695
Mfr.#
BSDD0180
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
688-1424
Blade Diameter D1 (mm)
1.8
Work Material
Iron works, woodworks, plastics, light alloy
Material
HSS (high speed steel)
Groove Length L3 (mm)
28
Overall Length L1 (mm)
52