Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0190

Item.#
05500704
Mfr.#
BSDD0190
Package Qty.
1Pack(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
Groove Length L3 (mm)
28
Work Material
Iron works, woodworks, plastics, light alloy
Overall Length L1 (mm)
52
TRUSCO Part Number
688-1432
Blade Diameter D1 (mm)
1.9