Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0210

Item.#
05500722
Mfr.#
BSDD0210
Package Qty.
1Pack(2PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
High-speed steel (high-speed steel)
Groove Length L3 (mm)
29
Work Material
Iron works, woodworks, plastics, light alloy
Overall Length L1 (mm)
55
TRUSCO Part Number
688-1459
Blade Diameter D1 (mm)
2.1