Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0220

Item.#
05500731
Mfr.#
BSDD0220
Package Qty.
1Pack(2PC)
Ship pack of
1
6.97 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
33
Overall Length L1 (mm)
58
Work Material
Iron works, woodworks, plastics, light alloy
TRUSCO Part Number
688-1467
Blade Diameter D1 (mm)
2.2
Material
High-speed steel (high-speed steel)