Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0250

Item.#
05500765
Mfr.#
BSDD0250
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
35
Overall Length L1 (mm)
61
Work Material
Iron works, woodworks, plastics, light alloy
TRUSCO Part Number
688-1491
Blade Diameter D1 (mm)
2.5
Material
High-speed steel (high-speed steel)