Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0280

Item.#
05500792
Mfr.#
BSDD0280
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
39
Overall Length L1 (mm)
67
Work Material
Iron works, woodworks, plastics, light alloy
TRUSCO Part Number
688-1521
Blade Diameter D1 (mm)
2.8
Material
HSS (high speed steel)