Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0290

Item.#
05500801
Mfr.#
BSDD0290
Package Qty.
1Pack(2PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
2.9
Material
HSS (high speed steel)
TRUSCO Part Number
688-1530
Groove Length L3 (mm)
42
Overall Length L1 (mm)
71
Work Material
Iron-wood, plastics and light alloys