Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0310

Item.#
05500826
Mfr.#
BSDD0310
Package Qty.
1Pack(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
Groove Length L3 (mm)
42
Work Material
Iron works, woodworks, plastics, light alloy
Overall Length L1 (mm)
71
TRUSCO Part Number
688-1556
Blade Diameter D1 (mm)
3.1