Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0330

Item.#
05500844
Mfr.#
BSDD0330
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
High-speed steel (high-speed steel)
Groove Length L3 (mm)
45
Work Material
Iron works, woodworks, plastics, light alloy
Overall Length L1 (mm)
73
TRUSCO Part Number
688-1572
Blade Diameter D1 (mm)
3.3