Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0340

Item.#
05500853
Mfr.#
BSDD0340
Package Qty.
1Pack(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
688-1581
Blade Diameter D1 (mm)
3.4
Work Material
Iron works, woodworks, plastics, light alloy
Material
High-speed steel (high-speed steel)
Groove Length L3 (mm)
45
Overall Length L1 (mm)
73