Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0370

Item.#
05500887
Mfr.#
BSDD0370
Package Qty.
1Pack(2PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
3.7
Overall Length L1 (mm)
76
TRUSCO Part Number
688-1611
Groove Length L3 (mm)
48
Work Material
Iron-wood, plastics and light alloys