Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0380

Item.#
05500896
Mfr.#
BSDD0380
Package Qty.
1Pack(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
3.8
Material
High-speed steel (high-speed steel)
Work Material
Iron works, woodworks, plastics, light alloy
Groove Length L3 (mm)
48
Overall Length L1 (mm)
76
TRUSCO Part Number
688-1629