Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The twist drill for blister pack

The twist drill for blister pack BSDD0390

Item.#
05500905
Mfr.#
BSDD0390
Package Qty.
1Pack(2PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
3.9
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Groove Length L3 (mm)
51
Overall Length L1 (mm)
79
TRUSCO Part Number
688-1637
Work Material
Iron-wood, plastics and light alloys