Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0430

5.00 (1)
Item.#
05500941
Mfr.#
BSDD0430
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
4.3
Material
High-speed steel (high-speed steel)
Work Material
Iron works, woodworks, plastics, light alloy
Groove Length L3 (mm)
54
Overall Length L1 (mm)
83
TRUSCO Part Number
688-1670
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of M5 thread
5
From Japan
On 2017-10-13 21:13:17
Drills with such an odd diameter are saved because there are many cases that are not put in real stores such as home centers. Although it is mainly used in a drilling machine, the small diameter drill is somewhat rotated at a slightly high speed and the life is short, but it seems that durability is good as the sharpness continues well as compared with the same diameter drill. Work material: high strength duralumin, carbon steel
This review is about item#5500923.