Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The twist drill for blister pack
  • The twist drill for blister pack
  • The twist drill for blister pack

The twist drill for blister pack BSDD0440

5.00 (1)
Item.#
05500957
Mfr.#
BSDD0440
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
4.4
Material
HSS (high speed steel)
Work Material
Iron works, woodworks, plastics, light alloy
Groove Length L3 (mm)
56
Overall Length L1 (mm)
86
TRUSCO Part Number
688-1688
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of M5 thread
5
From Japan
On 2017-10-13 21:13:17
Drills with such an odd diameter are saved because there are many cases that are not put in real stores such as home centers. Although it is mainly used in a drilling machine, the small diameter drill is somewhat rotated at a slightly high speed and the life is short, but it seems that durability is good as the sharpness continues well as compared with the same diameter drill. Work material: high strength duralumin, carbon steel
This review is about item#5500923.