Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0520

5.00 (1)
Item.#
05501036
Mfr.#
BSDD0520
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
5.2
Material
HSS (high speed steel)
Work Material
Iron works, woodworks, plastics, light alloy
Groove Length L3 (mm)
64
Overall Length L1 (mm)
95
TRUSCO Part Number
688-1769
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Under hole drilling of an inch screw (1/4)
5
From Japan
On 2017-10-13 21:08:09
Drills with such an odd diameter are saved because there are many cases that are not put in real stores such as home centers. Although it is mainly used in the drilling machine, compared with other companies' products, there is no pilot hole and there is no center blur, and it gets accurate. I feel that durability is also the best for general steel drills. Work material: high strength duralumin, carbon steel
This review is about item#5501036.