Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0530

Item.#
05501045
Mfr.#
BSDD0530
Package Qty.
1PC
Ship pack of
1
6.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
5.3
Material
High-speed steel (high-speed steel)
Work Material
Iron works, woodworks, plastics, light alloy
Groove Length L3 (mm)
64
Overall Length L1 (mm)
95
TRUSCO Part Number
688-1777