Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0610

5.00 (1)
Item.#
05501124
Mfr.#
BSDD0610
Package Qty.
1PC
Ship pack of
1
8.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
70
Overall Length L1 (mm)
102
TRUSCO Part Number
688-1858
Work Material
Iron works, woodworks, plastics, light alloy
Blade Diameter D1 (mm)
6.1
Material
HSS (high speed steel)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
M8 purchased for under hole of tap
5
From Japan
On 2012-01-04 21:13:20
Mitsubishi of trust. Kiri does not only buy Nazi or Mitsubishi, cost performance is better than inexpensive coatings because each time Togigu. Since the individual that, you have survived can be purchased from one.
This review is about item#05501194.